Hook-Up Wire, 12 AWG, Green

Item #: 0854385

Cat #: 12UL3173GRE

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Hook-Up Wire, 12 AWG, Insulation: Cross-Linked Polyethylene (XLPE), Green (Item 73-12-K65T)

Overview

Hook-Up Wire, 12 AWG, Insulation: Cross-Linked Polyethylene (XLPE), Green (Item 73-12-K65T)
Also known as: 12UL3173GRE

Specifications

Color: Green
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Jacket: CPE
Color: Green
Material: Copper
Jacket: CPE
Gauge: 12 AWG
Volts AC: 600