Indicator Light, Red, 28V AC/DC

Item #: 0854374

Cat #: 776111

UPC: 783250606085

Company wide:
0 in stock
Documents & Guides
Indicator Light, Raised, 28 Volt AC/DC, Color: Red, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads

Overview

Indicator Light, Raised, 28 Volt AC/DC, Color: Red, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads
Also known as: 783250606085, 776111, IDE776111

Specifications

Type: Indicator Light
Diameter: 1/2 in
Volts AC: 28
Color: Red
Wattage: 1.200
Type: Indicator Light
Volts AC: 28
Wattage: 1.200
Diameter: 1/2 in
Color: Red