7/32in Titanium Split Point Drill Bit

Item #: 0854359

Cat #: DW1314

UPC: 028874017511

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 7/32in, Drilling Depth: 2.50in, Finish: Titanium Coating

Overview

Diameter: 7/32in, Drilling Depth: 2.50in, Finish: Titanium Coating

The DEWALT split point drill bit is designed to prevent problems before they happen, so you can concentrate on the job. The 135° split point drills on contact, so you never have to worry about a walking bit ruining your work. A parabolic flute design lets you get the job done as quickly as possible with improved chip ejection, but you never have to be concerned with over aggressiveness of true parabolic fluting thanks to the DEWALT® bit's 31° helix.

Also known as: 028874017511, DW1314, DEWDW1314

Features & Benefits

  • Titanium coating for maximum life
  • Pilot Pt tip design starts on contact and eliminates bit walking
  • Maximum speed and life in stainless steel and other hard metals
  • Ideal for drilling in stainless steel or other hard metals

Specifications

Material: Titanium
Material: Titanium