4 AWG to 500 MCM Insulated Cable Connector

Item #: 0854339

Cat #: IPLDS500-4

UPC: 662381789051

$ 419.78 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381789051, IPLDS500-4, NSIIPLDS5004

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 4
Color: Black
Allowable Gauge Range: 4 - 500
Volts AC: 600
Wire/Cable Openings: 4