Solar Protection Cartridge Midget Fast-Acting Fuse

Item #: 0854326

Cat #: SPF015

UPC: 079458169348

$ 53.79 EA
Company wide:
9 in stock
Documents & Guides
15 Amp, 1000VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

Overview

15 Amp, 1000VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse

The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.

Also known as: 079458169348, SPF015, LFUSPF015, Solar Fuse

Specifications

Diameter: 0.406 in
Volts DC: 1000
Amps: 15
Mounting: Cartridge
Class: Midget
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Diameter: 0.406 in
Amps: 15
Class: Midget
Standards: California Proposition 65
Volts DC: 1000
Mounting: Cartridge
Length: 1.500 in
Interrupt Rating DC: 20 kA