Breaker, Tenant Bolt On, Type CCV, 100A, 2P, 240V, 10 kAIC

Item #: 0854293

Cat #: CCV2100X

UPC: 786685368344

$ 272.75 EA
Company wide:
26 in stock
100 Amp, 2-Pole, Type CCV Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). *Lugs Included on Load Side*

Overview

100 Amp, 2-Pole, Type CCV Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). *Lugs Included on Load Side*

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786685368344, CCV2100X, CUTCCV2100X

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100