18 AWG TFN, Pink, 500'

Item #: 0854261
Cat #: 18TFNSOLPINX500
UPC:
$ 0.10 FT
Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Pink, 500' Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Pink, 500' Spool.
Also known as: 18TFNSOLPINX500

Specifications

Gauge: 18
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: Nylon
Stranding: Solid
Gauge: 18
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Color: Pink
Stranding: Solid

Customer Reviews

No reviews for this product
(0)