7W 4-Pin CFL Lamp, 41K

Item #: 0854260

Cat #: S8363

UPC: 045923083631

$ 11.83 EA
Company wide:
0 in stock
7 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; 2G7 Base

Overview

7 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; 2G7 Base
Also known as: 045923083631, S8363, SATS8363

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 400
Wattage: 7
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G7)
Color Temperature: 4100 (Cool White)
Wattage: 7
Light Technology: CFL
Base: 4-Pin (2G7)
Lumens: 400
Color Rendering Index (CRI): 82
Dimmable: No

Customer Reviews

No reviews for this product
(0)