4KV Medium BS Threaded Porcelain Socket

Item #: 0854216

Cat #: 80-1647

UPC: 045923816475

Company wide:
0 in stock
Documents & Guides
Keyless Threaded Porcelain Socket With 1/8 IP Cap, Ring, And Spring Contact For 4KV; Unglazed; 660W; 600V

Overview

Keyless Threaded Porcelain Socket With 1/8 IP Cap, Ring, And Spring Contact For 4KV; Unglazed; 660W; 600V
Also known as: 045923816475, 80-1647, SAT801647

Specifications

Wattage: 660
Material: Porcelain
Volts AC: 600
Dimmable: No
Wattage: 660
Volts AC: 600
Material: Porcelain
Dimmable: No