Fuse, 10 Amp Fast-Acting Indicating, 60VDC/125VAC, Red/White

Item #: 0854198

Cat #: GMT-10A

UPC: 051712576826

$ 13.95 EA
Company wide:
128 in stock
Documents & Guides
10 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/White, Ships in Box (10) Quanity Only

Overview

10 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/White, Ships in Box (10) Quanity Only

The Eaton Bussmann GMT-10A is a 10-amp fast-acting, indicating telecom protection fuse designed for DC power circuits, telecommunications, and computer/control systems. It operates at 125V AC/60V DC and features a red/white color-coded flag for easy identification, with a snap-in, blade-type terminal for quick installation

Also known as: 051712576826, GMT-10A, BUSGMT10A, Cricut fuse

Specifications

Volts DC: 60
Color: Red/White
Speed: Fast Acting
Amps: 10
Interrupt Rating AC: 300
Type: Fuse, Indicating
Material: Thermoplastic
Volts AC: 125
Volts DC: 60
Speed: Fast Acting
Interrupt Rating AC: 300
Material: Thermoplastic
Color: Red/White
Amps: 10
Type: Fuse, Indicating
Volts AC: 125