FLOORPORT FLANGELESS FURN. FEED BK

Item #: 0854150

Cat #: FPFFTBK

UPC: 786776152319

$ 247.93 EA
Company wide:
0 in stock
Flangless cover for use in tile or carpet installation. Die-cast aluminum assembly. Provided with one 1" trade size screw plug for power or communication type cabling and one combination 1 1/4" and 2" trade size screw plug for communication type cabling. Allows for feeding both power and communication cabling. NOTE: Add suffix TR to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw. Black

Overview

Flangless cover for use in tile or carpet installation. Die-cast aluminum assembly. Provided with one 1" trade size screw plug for power or communication type cabling and one combination 1 1/4" and 2" trade size screw plug for communication type cabling. Allows for feeding both power and communication cabling. NOTE: Add suffix TR to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw. Black
Also known as: 786776152319, FPFFTBK, WMDFPFFTBK

Specifications

Color: Black
Color: Black