INT,2P3W,30A 250V

Item #: 0854124

Cat #: 3890-RS

UPC: 708917176923

$ 794.08 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THB 3890-RS INT 2P3W 30A 250V

Overview

THB 3890-RS INT 2P3W 30A 250V
Also known as: 708917176923, 3890-RS, THB3890RS

Specifications

No Specifications Available