Wide Distribution High Bay Lighting, (6) T8 Fluorescent Lamp, 120-2

Item #: 0854100

Cat #: IBZ632WD

UPC: 745977279874

Call for price
Company wide:
0 in stock
Documents & Guides
Wide Distribution High Bay Lighting, (6) T8 Fluorescent Lamp, 120-277 V, High Gloss Baked White Enamel

Overview

Wide Distribution High Bay Lighting, (6) T8 Fluorescent Lamp, 120-277 V, High Gloss Baked White Enamel

The I-BEAM® IBZ is an energy saving fluorescent high bay solution that is an ideal one for one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.

Also known as: 745977279874, IBZ632WD, LITIBZ632WD

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent