Fluorescent Starter, 10-30W, 120V

Item #: 0854050

Cat #: FG1E

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Fluorescent Starter, 10-30 Watt, 120 Volt

Overview

Fluorescent Starter, 10-30 Watt, 120 Volt
Also known as: FG1E, CNDFG1E

Specifications

Color: Blue
Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 6
Color: Blue
Stud Size: 5/16 in
Material: Copper
Allowable Gauge Range: 6