Panel For Concept Enclosure, 24" x 16", Steel/Galvanized

Item #: 0854020

Cat #: CP2416G

UPC: 783510150525

$ 115.20 EA
Company wide:
1 in stock
Panel, 22.20x14.20, Size/Dims: fits 24.00x16.00, Material/Finish: Galvanized.

Overview

Panel, 22.20x14.20, Size/Dims: fits 24.00x16.00, Material/Finish: Galvanized.

nVent HOFFMAN HOFCP2416G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150525, CP2416G, HOFCP2416G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Height: 22.200 in
Width: 14.200 in
Finish: Galvanized
Weight: 9.300 lb
Height: 22.200 in
Finish: Galvanized
Width: 14.200 in
Weight: 9.300 lb