Panel For Concept Enclosure, 20" x 20", Steel/Galvanized

Item #: 0854019

Cat #: CP2020G

UPC: 783510150518

$ 111.57 EA
Company wide:
4 in stock
Panel For Concept Enclosure, 20 Inch x 20 Inch, Material: Steel, Finish: Conductive

Overview

Panel For Concept Enclosure, 20 Inch x 20 Inch, Material: Steel, Finish: Conductive

nVent HOFFMAN HOFCP2020G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150518, CP2020G, HOFCP2020G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Height: 20 in
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 20 in
Material: Steel
Width: 20 in
IP/NEMA Rating: NEMA 12