PLUG WT 20A 600VAC

Item #: 0853992

Cat #: 3809B

UPC: 708917161608

$ 4616.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THB 3809B PLUG WT 20A 600VAC

Overview

THB 3809B PLUG WT 20A 600VAC
Also known as: 708917161608, 3809B, THB3809B

Specifications

No Specifications Available