75W Candle To Medium Extender

Item #: 0853984

Cat #: 90-1519

UPC: 045923915192

Company wide:
0 in stock
Documents & Guides
Candelabra to Medium E12 - E26 Extender; 1" Overall Extension; 75W; 120V

Overview

Candelabra to Medium E12 - E26 Extender; 1" Overall Extension; 75W; 120V
Also known as: 045923915192, 90-1519, SAT901519

Specifications

Base: Medium Screw (E26), Candelabra Screw (E12)
Wattage: 75
Volts AC: 120
Base: Medium Screw (E26), Candelabra Screw (E12)
Volts AC: 120
Wattage: 75