
Liquidtight Ground Connector, 1", 90°, Insulated, Steel
Item #: 0853964
Cat #: 3514-3
UPC: 050169351437
$ 87.42 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, 1 Inch, 90°, Ground Lug Wire Size: #14 SOL to #4 STR, Steel
Overview
Liquidtight Connector, 1 Inch, 90°, Ground Lug Wire Size: #14 SOL to #4 STR, Steel
Use RACO® grounding liquidtight connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169351437, 3514-3, RAC35143
Features & Benefits
- Steel construction ensures mechanical protection
- All metallic components are zinc electroplated for added corrosion protection
- Insulated with ground lug
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |