Conduit Hub, Size: 3", Insulated, Malleable Iron/Zinc

Item #: 0853941

Cat #: 377

UPC: 786210003771

$ 229.42 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 3 Inch, Insulated, Material: Malleable Iron/Zinc

Overview

Conduit Hub, Size: 3 Inch, Insulated, Material: Malleable Iron/Zinc
Also known as: 786210003771, 377, THB377

Specifications

Material: Malleable Iron
Hub Diameter: 3 in
Material: Malleable Iron
Hub Diameter: 3 in