PANEL FOR ENCLOSURE, 24X16

Item #: 0853923

Cat #: AW2416-1P

UPC: 782051090833

$ 121.21 EA
Company wide:
0 in stock
Documents & Guides
PANEL FOR ENCLOSURE, 24X16

Overview

PANEL FOR ENCLOSURE, 24X16
Also known as: 782051090833, AW2416-1P, CIRAW24161P

Specifications

IP/NEMA Rating: NEMA 1
Height: 24 in
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Height: 24 in
Width: 16 in