Enclosed NEMA Lighting Contactor

Item #: 0853881

Cat #: ECL03B2A3A

UPC: 782114402573

$ 1598.60 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 3-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 20 Amp, NEMA Type 3r, Rainproof

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 3-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 20 Amp, NEMA Type 3r, Rainproof
Also known as: 782114402573, ECL03B2A3A, CUTECL03B2A3A

Specifications

Poles: 3
Amps: 20
IP/NEMA Rating: NEMA 3R
Poles: 3
IP/NEMA Rating: NEMA 3R
Amps: 20