FLOORPORT FLANGED FURN. FEED BK

Item #: 0853869

Cat #: FPFFTCBK

UPC: 786776152258

$ 247.93 EA
Company wide:
0 in stock
Flanged cover for use in tile or carpet installation. Die-cast aluminum assembly. Provided with one 1" trade size screw plug for power or communication type cabling and one combination 1 1/4" and 2" trade size screw plug for communication type cabling. Allows for feeding both power and communication cabling. NOTE: Add suffix ôTRö to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw. Black

Overview

Flanged cover for use in tile or carpet installation. Die-cast aluminum assembly. Provided with one 1" trade size screw plug for power or communication type cabling and one combination 1 1/4" and 2" trade size screw plug for communication type cabling. Allows for feeding both power and communication cabling. NOTE: Add suffix ôTRö to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw. Black
Also known as: 786776152258, FPFFTCBK, WMDFPFFTCBK

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Color: Black
Material: Die Cast Aluminum
Color: Black
Diameter: 1 in