ETN DH361FDK2WRW 30A/3P HD FUSIBLE

Item #: 0853852

Cat #: DH361FDK2WRW

UPC: 786685889306

$ 4743.39 EA
Company wide:
0 in stock
Documents & Guides
C-H DH361FDK2WRW

Overview

C-H DH361FDK2WRW
Also known as: 786685889306, DH361FDK2WRW, CUTDH361FDK2WRW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R, NEMA 12