LIMITRON FAST ACTING FUSE

Item #: 0853850

Cat #: KTU-900

UPC: 051712179553

$ 4160.61 EA
Company wide:
0 in stock
Documents & Guides
900AMP 600V L FST ACTING FUSE

Overview

900AMP 600V L FST ACTING FUSE
Also known as: 051712179553, KTU-900, BUSKTU900

Specifications

Amps: 900
Class: L
Type: General Purpose
Volts AC: 600
Interrupt Rating DC: 200 kA
Amps: 900
Type: General Purpose
Interrupt Rating DC: 200 kA
Class: L
Volts AC: 600