Fuse Block, Class L, 1200A, 3P, 600V, for Bolt In Fuse

Item #: 0853849

Cat #: 51235

UPC: 051712225113

Call for price
Company wide:
0 in stock
Documents & Guides
Class L Fuse Block, 1200 Amp, 3-Pole, 600 Volt AC Rated 3 POLE 601-1200A FUSE BLOCK FOR CLASS L FUSES

Overview

Class L Fuse Block, 1200 Amp, 3-Pole, 600 Volt AC Rated 3 POLE 601-1200A FUSE BLOCK FOR CLASS L FUSES
Also known as: 051712225113, 51235, BUS51235

Specifications

Poles: 3
Type: Fuse Block, Class L
Volts AC: 600
Amps Range: 601 - 1200
Poles: 3
Volts AC: 600
Type: Fuse Block, Class L
Amps Range: 601 - 1200