
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 400W, 120-277/480V
Item #: 0853848
Cat #: 71A6052-001D
UPC: 781087087695
$ 210.48 EA
Company wide:
0
in stock
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 400, 120-277/480 Volt, ANSI Code: M135/M155/M172
Overview
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 400, 120-277/480 Volt, ANSI Code: M135/M155/M172
Also known as: 781087087695, 71A6052-001D, ADV71A6052001D
Specifications
| ANSI Code: | M155, M172, M135 |
| Type: | Pulse Start |
| Volts AC: | 480, 120, 277, 240, 208 |
| Wattage: | 400 |
| Light Technology: | HID |
| ANSI Code: | M155, M172, M135 |
| Volts AC: | 480, 120, 277, 240, 208 |
| Light Technology: | HID |
| Type: | Pulse Start |
| Wattage: | 400 |