C-h 10250t853rd24 24v Red Il Psh/pl

Item #: 0853814

Cat #: 10250T853RD24

UPC: 782114541692

$ 606.74 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,24 Vac/vdc, 1no, 1nc

Overview

30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,24 Vac/vdc, 1no, 1nc
Also known as: 782114541692, 10250T853RD24, CUT10250T853RD24

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic