NEMA 12 18" WIRING TROUGH

Item #: 0853786

Cat #: 6618-12WT

UPC: 782051163100

$ 651.74 EA
Company wide:
0 in stock
Eaton B-Line series wiring trough, 6" height, 18" length, 6" width, 12WT wiring trough, Welded external mounting feet, Hinged cover, NEMA 12, Steel, Seamless poured in-place, Hinged, Gray, 14 gauge

Overview

Eaton B-Line series wiring trough, 6" height, 18" length, 6" width, 12WT wiring trough, Welded external mounting feet, Hinged cover, NEMA 12, Steel, Seamless poured in-place, Hinged, Gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051163100, 6618-12WT, CIR661812WT

Specifications

Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
Color: Gray
Material: Steel
Width: 6 in
Height: 6 in
Length: 18 in