18 AWG White Ferrule, White, Long *** Discontinued ***

Item #: 0853784
Cat #: 170/WL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
18 AWG White Ferrule, White, LongWire Ferrules. Single Insulated. Wire Size: 18 AWG. Type: Long, 12mm. Color: White. Package Quantity: 1000. *** Discontinued ***

Overview

18 AWG White Ferrule, White, LongWire Ferrules. Single Insulated. Wire Size: 18 AWG. Type: Long, 12mm. Color: White. Package Quantity: 1000. *** Discontinued ***
Also known as: 170/WL, GRE170WL

Specifications

Type: Insulated, Ferrule
Color: White
Allowable Gauge Range: 18
Type: Insulated, Ferrule
Allowable Gauge Range: 18
Color: White

Customer Reviews

No reviews for this product
(0)