22mm Selector Switch, Key Operated, M22

Item #: 0853758

Cat #: M22S-WRS-A1

UPC: 786685280318

$ 66.34 EA
Company wide:
4 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Key Type, Non-Illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained. Left Key Removal. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Key Type, Non-Illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained. Left Key Removal. NEMA 4X, 13.

Eaton’s M22 selector switch line offers an almost endless variety of options in maintained/momentary, keyremoval and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive devices. By simply adding or removing a coding adapter from inside the operator, the end-user can change the function of the button. Operator options include standard knob, rotary head, illuminated and keyed versions. As with all operators, they can be ordered as a ready to install complete device or as modular components to meet application specific requirements.

Also known as: 786685280318, M22S-WRS-A1, CUTM22SWRSA1

Specifications

Family / Style: M22
Type: Non-Illuminated, 2 Position, Key Type, Maintained, Selector Switch
Color: Black
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, 2 Position, Key Type, Maintained, Selector Switch
Size: 22.500 mm