Flush Pushbutton, White, M22

Item #: 0853745

Cat #: M22S-DL-W

UPC: 786685273983

$ 11.27 EA
Company wide:
14 in stock
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Flush, White, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Flush, White, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Eaton’s M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design.

Also known as: 786685273983, M22S-DL-W, CUTM22SDLW

Specifications

Type: Flush, Illuminated, Momentary
Family / Style: M22
Color: White
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Illuminated, Momentary
Color: White
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13