Drill Bit,DeWALT,Rock Carbide,1/2 IN Bit Diameter,10-1/2 IN Overall LEN

Item #: 0853689

Cat #: DW5538

UPC: 885911094085

Company wide:
0 in stock
Documents & Guides
No Documents Available
With a high-impact, carbide tip and elongated 4-flute design, DEWALT HIGH IMPACT CARBIDE™ SDS Plus Masonry Drill Bits deliver extreme durability and fast drilling. An open-head design enables quick material removal while working.

Overview

With a high-impact, carbide tip and elongated 4-flute design, DEWALT HIGH IMPACT CARBIDE™ SDS Plus Masonry Drill Bits deliver extreme durability and fast drilling. An open-head design enables quick material removal while working.

2X More Carbide for Longer Life. Four flute design cleans debris out for fast, efficient drilling. Innovative Bonding System delivers the best in durability. Manufactured by DeWalt.

Also known as: 885911094085, DW5538, DEWDW5538

Features & Benefits

  • Four flute design cleans debris out for fast, efficient drilling
  • Innovative Bonding System delivers the best in durability
  • 2X More Carbide for Longer Life
  • Manufactured by DEWALT

Specifications

Length: 2 in , 4 1/2 in
Diameter: 3/16 in
Length: 2 in , 4 1/2 in
Diameter: 3/16 in