LED BOLLARD 42 Inch 13W COOL BRONZE

Item #: 0853669

Cat #: BLED13

UPC: 019813026879

$ 529.07 EA
Company wide:
0 in stock
Documents & Guides
LED BOLLARD 42 Inch 13W COOL LED BRONZE

Overview

LED BOLLARD 42 Inch 13W COOL LED BRONZE
Also known as: 019813026879, BLED13, RABBLED13, LED Bollard

Specifications

Wattage: 13
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 13
Color: Bronze
Type: Landscape
Light Technology: LED