Enclosure, Hinged Cover, NEMA 4/12, 24 x 24 x 12"

Item #: 0853653

Cat #: 242412-SD

UPC: 782051092035

$ 1714.16 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Hinge Cover, NEMA 4/12, 24 x 24 x 12 Inch, Steel/Powder Coat Finish, Wall Mount

Overview

Enclosure, Hinge Cover, NEMA 4/12, 24 x 24 x 12 Inch, Steel/Powder Coat Finish, Wall Mount
Also known as: 782051092035, 242412-SD, CIR242412SD

Specifications

Width: 24 in
Height: 24 in
Material: Steel
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: NEMA 4
Width: 24 in
Material: Steel
Mounting: Wall
Height: 24 in
Depth: 12 in
IP/NEMA Rating: NEMA 4