NEMA 12 36.00 WIRING TROUGH

Item #: 0853649

Cat #: 6636-12WT

UPC: 782051163308

$ 926.42 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 36.00 WIRING TROUGH

Overview

NEMA 12 36.00 WIRING TROUGH
Also known as: 782051163308, 6636-12WT, CIR663612WT

Specifications

Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Color: Gray
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel