4 In X 1.9 In (101.6 Mm X 48.26 Mm)

Item #: 0853648

Cat #: M71-38-483

UPC: 662820926153

Company wide:
0 in stock
Documents & Guides
4 In X 1.9 In (101.6 Mm X 48.26 Mm)

Overview

4 In X 1.9 In (101.6 Mm X 48.26 Mm)

ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

Also known as: 662820926153, M71-38-483, BRAM7138483

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White