PNL ENC, 24X24

Item #: 0853586

Cat #: AW2424-1P

UPC: 782051089820

$ 283.82 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series premier series accessories, NEMA 1, White powder coated, Used in type 1 medium panel enclosures, Steel, Premier series accessories, Fits 20" X 24" enclosures, Type 1 medium enclosure and NEMA flat panels, 14 gauge

Overview

Eaton B-Line series premier series accessories, NEMA 1, White powder coated, Used in type 1 medium panel enclosures, Steel, Premier series accessories, Fits 20" X 24" enclosures, Type 1 medium enclosure and NEMA flat panels, 14 gauge

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051089820, AW2424-1P, CIRAW24241P

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
Width: 24 in
Color: White
Height: 24 in
Material: Steel