D/F Current Transformer, 150:5

Item #: 0853553

Cat #: CT-0150-D10

UPC: 079458991765

$ 90.24 EA
Company wide:
0 in stock
Documents & Guides
Current Transformer, Donut Style, Ratio: 150:5, 1" Window

Overview

Current Transformer, Donut Style, Ratio: 150:5, 1" Window

Littelfuse offers a wide array of instrument rated current transformers in 1-3 inch diameter opening.

Also known as: 079458991765, CT-0150-D10, LFUCT0150D10

Specifications

Phase: 1
Amps: 150:5
Phase: 1
Amps: 150:5