Insulated Multi-Tap Connector, 2-Sided, 12-Port, 6 - 3/0 AWG

Item #: 0853514

Cat #: IPLD3/0-12

UPC: 662381927101

$ 419.95 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381927101, IPLD3/0-12, NSIIPLD3012

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 12
Material: Plastisol
Wire/Cable Openings: 12
Color: Black