
Compression Lug, 1-Hole, Copper, 250 MCM, 3/8" Stud Size
Item #: 0853495
Cat #: CLWS-250-38
UPC: 783669640717
$ 23.88 EA
Company wide:
15
in stock
Documents & Guides
Compression Lug, 1-Hole, 250 MCM, 3/8 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
Overview
Compression Lug, 1-Hole, 250 MCM, 3/8 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669640717, CLWS-250-38, ILSCLWS25038
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
- Direct burial 500 kcmil - 10
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 250 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 250 |
| Mounting: | 1-Hole |
| Stud Size: | 3/8 in |