Hammer

Item #: 0853429

Cat #: D25123k

UPC: 885911229302

Company wide:
0 in stock
Documents & Guides
Hammer, Pistol Grip, Three Mode, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 5.7 lbs, Maximum Capacity: 1"

Overview

Hammer, Pistol Grip, Three Mode, Chuck: SDS, BPM: 0 - 4300, RPM: 0 - 1150, Impact Energy: 2.5 ft-lbs, Voltage: 120 AC, Current: 8 Amps, Weight: 5.7 lbs, Maximum Capacity: 1"
Also known as: 885911229302, D25123k, DEWD25123K

Specifications

Diameter: 1 in
Volts AC: 120
Amps: 8
Diameter: 1 in
Amps: 8
Volts AC: 120