Operating Handle

Item #: 0853412

Cat #: 70-7813-3

UPC: 782113407760

$ 70.11 EA
Company wide:
0 in stock
Documents & Guides
Operating Handle , Used With 30 - 100 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-fusible Safety Switches, NEMA 4x

Overview

Operating Handle , Used With 30 - 100 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-fusible Safety Switches, NEMA 4x
Also known as: 782113407760, 70-7813-3, CUT7078133

Specifications

Poles: 3, 2, 6, 4
Type: Operating Handle
Mounting: Device
IP/NEMA Rating: NEMA 4X
Amps Range: 30 - 100
Poles: 3, 2, 6, 4
Mounting: Device
Amps Range: 30 - 100
Type: Operating Handle
IP/NEMA Rating: NEMA 4X