KDR Input Line Inductor, 480V, 240A, 200HP

Item #: 0853401

Cat #: KDRJ1H

UPC:

$ 1853.60 EA
Company wide:
0 in stock
Documents & Guides
KDR Input Line Inductor, 480V, 240A, 200HP, 3 Phase, Open, High Impedance, UL Listed

Overview

KDR Input Line Inductor, 480V, 240A, 200HP, 3 Phase, Open, High Impedance, UL Listed
Also known as: KDRJ1H, TCIKDRJ1H

Specifications

Phase: 3
Amps: 240
Volts AC: 480
Phase: 3
Volts AC: 480
Amps: 240