C-h Dh361nwk316 30a/3p Hd Fusible S

Item #: 0853393

Cat #: DH361NWK316

UPC: 782116490059

$ 7493.78 EA
Company wide:
0 in stock
Documents & Guides
30a/3p Hd Fusible Safety Switch W/neut 600v N4x Stainless

Overview

30a/3p Hd Fusible Safety Switch W/neut 600v N4x Stainless
Also known as: 782116490059, DH361NWK316, CUTDH361NWK316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X