PANEL, WHT STL FOR ENCLOSURE, 6X6

Item #: 0853375

Cat #: N66P

UPC: 782051377194

$ 13.57 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR ENCLOSURE, 6X6

Overview

PANEL, WHT STL FOR ENCLOSURE, 6X6
Also known as: 782051377194, N66P, CIRN66P

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Color: White
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Color: White
Width: 6 in
Height: 6 in
Material: Steel