LOUVER PLATE KIT

Item #: 0853374

Cat #: LPK88

UPC: 782051482324

$ 141.18 EA
Company wide:
0 in stock
Documents & Guides
LOUVER PLATE KIT

Overview

LOUVER PLATE KIT
Also known as: 782051482324, LPK88, CIRLPK88

Specifications

Color: Gray
Material: Steel
Height: 10.560 in
Width: 10.500 in
Color: Gray
Height: 10.560 in
Material: Steel
Width: 10.500 in