LOUVER PLATE KIT

Item #: 0853369

Cat #: LPK34

UPC: 782051482164

$ 88.27 EA
Company wide:
0 in stock
Documents & Guides
LOUVER PLATE KIT

Overview

LOUVER PLATE KIT
Also known as: 782051482164, LPK34, CIRLPK34

Specifications

Color: Gray
Material: Steel
Width: 4.500 in
Height: 4.750 in
Color: Gray
Width: 4.500 in
Material: Steel
Height: 4.750 in