Oil-Tight Hole Seal, 1"

Item #: 0853354

Cat #: S100

UPC: 782051442151

$ 37.73 EA
Company wide:
0 in stock
Documents & Guides
Oil-Tight Hole Seal, For 1 Inch Conduit Holes, Painted Steel

Overview

Oil-Tight Hole Seal, For 1 Inch Conduit Holes, Painted Steel

Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing connector. Available in steel finished with ANSI 61 polyester powder or unpainted stainless steel.

Also known as: 782051442151, S100, CIRS100

Specifications

Diameter: 1 in
Color: Gray
Material: Steel
Diameter: 1 in
Material: Steel
Color: Gray