TYPE 4X STAINLESS STEEL FRAMED WINDOW KIT

Item #: 0853339

Cat #: PWK53SS

UPC: 782051485301

$ 773.19 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL FRAMED WINDOW KIT

Overview

TYPE 4X STAINLESS STEEL FRAMED WINDOW KIT
Also known as: 782051485301, PWK53SS, CIRPWK53SS

Specifications

Material: Stainless Steel
Height: 7.500 in
Width: 5.500 in
Material: Stainless Steel
Width: 5.500 in
Height: 7.500 in